Shop All Fiber Discs
Garant
Grinding disc CER, Diameter: 76.2 mm, Grit: 80
Mfr # 553923 80
Zoro # G711499732
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 76.2 mm
- Abrasive Material Ceramic
- Abrasive Grit 80
- Abrasive Wheel Diameter 76.2 mm
- Operating Speed (RPM) 20000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 553923 80
- Zoro # G711499732
- Country of Origin Ireland
- Category Fiber Discs
Dimensions
Disc Diameter | 76.2 mm |
Abrasive Wheel Diameter | 76.2 mm |
Details
Abrasive Material | Ceramic |
Abrasive Grit | 80 |
Grit | 80 |
Item | Grinding Disc |
Operating Speed (RPM) | 20000 rpm |
Grinding Medium Code | Ceramic |
Description
Grinding disc CER, Diameter: 76.2 mm, Grit: 80. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Sanding disc is centralized- resulting in vibration-free concentricity. Ceramic grit CER ideal for working on stainless steels and nickel alloys. High removal rate and cool cut. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Reduced tool changing times save costs on multi-stage operations. Grinding medium code: Ceramic maximum speed: 20000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443003)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- MIRKA Gold 2.75X17.5" Plain P120, Abrasive (23-170-120)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M CUBITRON Fiber Disc, 6 in Dia, 7/8 in Arbor, PK25 (7100242964)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad w/TA4 5410 (541055)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- FINISH 1ST Fiber Disc, 24 Grit, 8000 Max. RPM, PK25 (3134035)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 6"x7/8" 36gr (15X603)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 60G, PK25 (71-077805K)
- Garant Fiber Discs