Shop All Cutter Parts
Garant Gridline
Tool Cabinet with 9 Drawers, Height: 1000 mm
Mfr # 931105 1000/9
Zoro # G411470109
product price: $2,482.99
/ea
Free Shipping & Returns
$2,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 700 mm
- Height 1000 mm
- Width 750 mm
- Material thickness 1.2 mm
- Number of Drawers 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant Gridline
- MFR # 931105 1000/9
- Zoro # G411470109
- Country of Origin Italy
- Category Cutter Parts
Dimensions
Overall Length | 700 mm |
Height | 1000 mm |
Width | 750 mm |
Usable Height | 900 mm |
Details
Item | Tool cabinet |
Material thickness | 1.2 mm |
Number of Drawers | 9 |
Cylinder Lock | Modular Lock Barrel |
Description
Tool Cabinet with 9 Drawers, Height: 1000 mm. Version: Completely equipped tool cabinet in 30x28G- with drawers 26x24G. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals from drawer front height 75 mm. An anti-tilt device prevents more than one drawer being opened at one time. Fitted with: Drawer front height- mm: 50- 75- 75- 75- 75- 100- 100- 150- 200 Color: Cabinet body and drawer body RAL 7035 light grey- drawer fronts RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Note: When lifting and transporting the cabinet- make sure the drawers are well secured within the casing. Drawer usable area in G: 26x24 Height: 1000 mm Width: 750 mm Depth: 700 mm Usable height: 900 mm Usable height for drawers: 900 mm Drawer usable width: 650 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, 4 Sol (U162)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- MARSHALLTOWN POINTING TROWEL 5.5"" (PT55)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- WILTON Jaw Set For Model 648B (1800648A)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- RIDGID Oil Spout, Steel (45845)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- GREENLEE Switch, Tippette D-P 849 (86015)
- Garant Gridline Cutter Parts