Shop All Cutter Parts
Garant Gridline
Tool Cabinet with 7 Drawers, Height: 800 mm
Mfr # 930605 800/7
Zoro # G211470170
product price: $2,280.99
/ea
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 600 mm
- Width 750 mm
- Height 800 mm
- Cylinder Lock Modular Barrel
- Usable Height 700 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant Gridline
- MFR # 930605 800/7
- Zoro # G211470170
- Country of Origin Italy
- Category Cutter Parts
Dimensions
Overall Length | 600 mm |
Width | 750 mm |
Height | 800 mm |
Usable Height | 700 mm |
Details
Item | Tool cabinet |
Cylinder Lock | Modular Barrel |
Number of Doors | 0 |
Material thickness | 1.2 mm |
Number of Drawers | 7 |
Description
Tool Cabinet with 7 Drawers, Height: 800 mm. Version: Completely equipped tool cabinet in 30x24G- with drawers 26x20G. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers from drawer front height 75 mm. An anti-tilt device prevents more than one drawer being opened at one time. Fitted with: Drawer front height- mm: 50- 50- 75- 75- 100- 150- 200 Color: Cabinet body and drawer body RAL 7035 light grey- drawer fronts RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Note: When lifting and transporting the cabinet- make sure the drawers are well secured within the casing. Drawer usable area in G: 26x20 Height: 800 mm Width: 750 mm Depth: 600 mm Usable height: 700 mm Usable height for drawers: 700 mm Drawer usable width: 650 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80024D2B51715)
- KLEIN TOOLS Diagonal Cutting Pliers, Electronics Pliers with Pointed Nose, 5-Inch (D209-5C)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0624)
- EPSON Replacement Cutter Blade (C12C815291)
- KLEIN TOOLS Fixed Handle Set for Pre2017 Edition Cat No 63060 (63368)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- WESTWARD Replacement Blade, 18 In, For 13P508 (13P531)
- WESTWARD Replacement Jaw (GGS_50083)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- Garant Gridline Cutter Parts