Shop All Putty & Joint Knives, Spatulas, Scrapers
Garant
Garant NHSW7U Nordic Sidewalk Ice Scraper 7 x 5.5 x 48 in. -
Mfr # 7099666
Zoro # G203755056
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 7099666
- Zoro # G203755056
- UPC # 55636806373
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Blade size: 7"W x 5-1/2"L
- Handle length: 48"
- Overall length: 53-1/2"
- Stamped steel blade
- Sidewalk scraper
- Tempered steel blade
- Stained ash profiled handle
- For use on ice, concrete, roof and flooring removal
- Bulk
- Dimension: 4.5" H x 8.5" W x 54" L
- Weight: 14.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- ESTWING 1" Wide Hex Shaft Cold Chisel (42509)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- DRILL AMERICA 5/16"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/16-90)
- WARNER Broad Knife, Flex, 6" (10326)
- WARNER 4 in. Wallpaper Shaver Blades (695)
- TIBET ALMOND STICK Tibet Almond Stick (8007300001)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- EAT-IN 6 In. Monster Scraper (EA96485)
- PURDY Scraper Blade Repl Tc 2-1/2In (144900235)
- STANLEY Stanley 28-593 Window Scraper with 1 Blade (28-593)
- Garant Putty & Joint Knives, Spatulas, Scrapers