Shop All File Handles
Garant
Ergonomic File Handle, Overall length: 95 mm
Mfr # 519600 95
Zoro # G809578608
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 519600 95
- Zoro # G809578608
- UPC # 4045197890337
- Country of Origin China
- Category File Handles
Dimensions
Overall Length (In.) | 3.74" |
Details
Item | Booklet |
For Use With | 100 mm |
Description
Ergonomic 2-component file handle with hole for hanging up and practical color code clips red, green, yellow for individual marking of, for example, the cut. The non-slip surface and ergonomic shape ensure non-tiring power transmission even in wet or oily hands. Reversible reduction inserts ensure a secure grip on all tangs. Application: For all workshop- key- and precision files. Supplied with: File handle including 1 red, 1 green and 1 yellow colour-coded clip. suitable for file length: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (J07536MT)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (100SE21)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008FP)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- GARANT Ergonomic File Handle, Overall length: 110 mm (519600 110)
- CRESCENT NICHOLSON File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle (21467)
- CRESCENT 4-1/2" Wooden Handle Type C (21524N)
- CRESCENT NICHOLSON 5-1/4" Metal Ferruled Wooden Handle Number 0 (21476N)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-12967 6 Inch Sq Bast Files (183-12967)
- SUNBELT Wood File Handle 1.15" x3.75" x1.15" (A-B1FH1)
- NICHOLSON AXE FILE DBL/SNGL CUT 8 in. (06706NN)
- Garant File Handles