Shop All File Handles
Garant
Ergonomic File Handle, Overall length: 110 mm
Mfr # 519600 110
Zoro # G109578513
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 519600 110
- Zoro # G109578513
- UPC # 4045197890344
- Country of Origin China
- Category File Handles
Dimensions
Overall Length (In.) | 4.33" |
Details
Item | Booklet |
For Use With | 150 mm |
Description
Ergonomic 2-component file handle with hole for hanging up and practical color code clips red, green, yellow for individual marking of, for example, the cut. The non-slip surface and ergonomic shape ensure non-tiring power transmission even in wet or oily hands. Reversible reduction inserts ensure a secure grip on all tangs. Application: For all workshop- key- and precision files. Supplied with: File handle including 1 red, 1 green and 1 yellow colour-coded clip. suitable for file length: 150 - 250 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- GARANT Ergonomic File Handle, Overall length: 95 mm (519600 95)
- ALL-SOURCE Long Ferrule 4-1/2 In. L Wood File Handle for 6 to 8 In. File (303166)
- SUNBELT Woodend File Handle Case (100) 11" x8" x7" (A-B1A239TR)
- BIG HORN Wooden Handle for Needle Files with Steel Quick Locking Chuck (19225)
- CRESCENT NICHOLSON 14" Flat Double Cut Bastard File - Boxed (03863NN)
- ALL-SOURCE 10 to 14 In. Short Ferrule File Handle (303157)
- DIAMOND FARRIER Twist-on Rasp Handle (3839)
- Garant Cutting and Shaping Tools