Shop All Engineer, Drilling & Blacksmith Hammers
Garant
Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g
Mfr # 750110 800
Zoro # G309578825
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 800 mm
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 750110 800
- Zoro # G309578825
- UPC # 4045197299963
- Country of Origin Italy
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 800 mm |
Length | 350 mm |
Details
Item | Hammer |
Head Weight | 2.15 lbs |
Description
With hickory handle ergonomic shape- varnished. Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted- face and peen bright finished. With nylon handle protection sleeve. Size 200 - 1000 additionally with forged-on handle protection collar. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Spare part: Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200. Handle length: 350 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1625)
- KO-KEN Bit TORX T30 75mm 7/16 Hex Drive (183T.75-T30)
- CRESCENT NICHOLSON 10" Rectangular Double Cut Hand Bastard File (05968N)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 300g (750110 300)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 200g (750110 200)
- BETA Mechanics Hammer, Fibre, T300 (013700630)
- WESTWARD Sledge Hammer, 12 lb., 34-3/4, Fiberglass (2DBU2)
- K-TOOL INTERNATIONAL Brass Hammer, Hickory Series, 32 oz. (KTI-71733)
- WESTWARD Sledge Hammer, 14 lb., 36 In, Rubber/Steel (22XP72)
- THOR 3lb copper hammer with a hickory handle (TH214)
- Garant Hammers and Striking Tools