Shop All Engineer, Drilling & Blacksmith Hammers
Garant
Engineer's Hammer with Handle Protection Collar, Weight without Handle: 300g
Mfr # 750110 300
Zoro # G509578755
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 750110 300
- Zoro # G509578755
- UPC # 4045197299925
- Country of Origin Italy
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 300 mm |
Length | 300 mm |
Details
Item | Hammer |
Head Weight | 0.9 lbs |
Description
With hickory handle ergonomic shape- varnished. Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted- face and peen bright finished. With nylon handle protection sleeve. Size 200 - 1000 additionally with forged-on handle protection collar. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Spare part: Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200. Handle length: 300 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 5-8 TPI (333-258159.000)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 200g (750110 200)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- WILLIAMS Williams Drilling Hammer, 32 oz. (20678-TH)
- JONES STEPHENS 3 lb. Engineer Hammer Striking Tool (J40144)
- AMPCO SAFETY TOOLS Dbl Face Engineers Hammer, Non-Spark, 3 lb (H-17FG)
- OTC Club/Hand Drill Hammer, 4lb, 16" Handle (5791ID-416)
- THOR 3lb copper hammer with a hickory handle (TH214)
- Garant Engineer, Drilling & Blacksmith Hammers