Shop All Solid Joint Pliers
Garant
Electronics snipe-nosed pliers- Overall length: 140Smm
Mfr # 727170 140S
Zoro # G210591722
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 727170 140S
- Zoro # G210591722
- UPC # 4045197976659
- Country of Origin Germany
- Category Solid Joint Pliers
Description
Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2-component conductive grips- suitable for ESDs. Long narrow jaws. Jaws with serrated gripping faces. Material: Special tool steel- CNC-machined for extremely accurate tolerances. electrostatic characteristic: EGB/ESD Head width: 10 mm Jaw length: 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Hand Tap Set, Series DWT, Imperial, 71614 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS7/16-14)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48750)
- KNIPEX 8 3/4 in End Cutting Nipper Uninsulated (99 01 220)
- HUTCHINS MANUFACTURING SANDER STRAIGHTLINE MULIT-OPTION (HU8620)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- CHANNELLOCK PLIER 16""PUMP CHANNEL LK (460)
- LISLE Dbl Offset Spark Plug Boot Removal Plier (LIS51420)
- CHANNELLOCK PLIER 12""PUMP CHANNEL LK (440)
- KNIPEX Pipe and Connector Gripping Pliers, 10 (81 11 250 SBA)
- WELLER Crescent 9 in. Chrome Vanadium Steel Pro Series Compound Action Long Nose Pliers (PS6549C)
- Garant Solid Joint Pliers