Shop All Solid Joint Pliers
Garant
Electronics snipe-nosed pliers- Overall length: 140mm
Mfr # 727170 140
Zoro # G810591610
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 727170 140
- Zoro # G810591610
- UPC # 4045197976642
- Country of Origin Germany
- Category Solid Joint Pliers
Description
Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2-component conductive grips- suitable for ESDs. Long narrow jaws. Jaws with smooth gripping faces. Material: Special tool steel- CNC-machined for extremely accurate tolerances. electrostatic characteristic: EGB/ESD Head width: 10 mm Jaw length: 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- KO-KEN Socket set 4-14mm 6 Point 200mm Z-series 12 pieces 1/4 Sq. Drive (RS2300MZ/12)
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111HF)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- BETA Extra-long flat knurled nose pliers, OAL 160mm, slip-proof double layer PVC coated handles (011620066)
- TOLSEN Industrial 6 160mm Combination Pliers GRIPro series (10015)
- PAHWA QTi Non Sparking, Non Magnetic Diognal Cutting Pliers - 6"/150 mm (PL-5006)
- URREA 9" Flexible Hose Clamp (2328)
- TRUPER Truper TH5C 5 lbs. Cutter Mattock Head (441758)
- Garant Pliers