Shop All Solid Joint Pliers
Garant
Electronics snipe-nose pliers with long jaws- overall length: 155mm
Mfr # 727162 155
Zoro # G810591634
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 727162 155
- Zoro # G810591634
- UPC # 4062406395087
- Country of Origin Italy
- Category Solid Joint Pliers
Description
The jaws of the cutter are accurately put together using carefully machined holes and polished surfaces. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component conductive grips- suitable for ESDs. Snipe-nose- serrated internal jaws. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. electrostatic characteristic: EGB/ESD Head width: 13 mm Jaw length: 32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- OTC External Torx Socket, 3/8" Drive, E10 (6154)
- WESTWARD 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (5MT42)
- PERFORMANCE TOOL 9-Pc Star Bit Socket Set, W1178 (W1178)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- TENG TOOLS COMBINATION.PLIERS.DIPPED (MB452-6)
- CRESCENT 5 Piece Curved and Long Nose Locking Plier Set (CLP5SETN-08)
- CEMENTEX Gas Pliers: Bare Handle (P10GP)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 180mm (011500148)
- MILWAUKEE TOOL 8" Angled Head Diagonal Cutting Pliers (48-22-6528)
- Garant Pliers