Shop All Cable and Wire Cutters
Garant
Electronics side cutter- standard head shape- SFW- Overall length: 125mm
Mfr # 726215 125
Zoro # G610591728
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726215 125
- Zoro # G610591728
- UPC # 4045197976499
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Precision machined with slim shape. Cutting edges induction hardened 62 - 64 HRC. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground. Material: CNC-machined special tool steel for extremely accurate tolerances. Cutting chamfer: very fine bevel Head width: 12 mm Cutter length: 11.5 mm Cutting capacity copper wire up to : 0.2 - 1.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- FRED V FOWLER CO Electronic Dial Ind Set (74-585-075)
- IRWIN 8mm x 100 Hex Die (9733)
- HOMAX Tile Guard Grout Whitener 4.3 oz (9310-6)
- GARANT Side cutter for plastics- 15° angled- KW- overall length: 130mm (725490 130)
- PROSKIT Wire Rope Cutter 7, 1/2 (200-063)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- WESTWARD 9-1/4" Cable Cutter, Shear Cut, 1/4" Cap (1YNA9)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- FELCO C7 Cable Cutter (11C7)
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- Garant Knives, Cutters & Snips