Shop All Cable and Wire Cutters
Garant
Electronics side cutter- standard head shape- FW- Overall length: 125mm
Mfr # 726210 125
Zoro # G310591707
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726210 125
- Zoro # G310591707
- UPC # 4045197976482
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Precision machined with slim shape. Cutting edges induction hardened 62 - 64 HRC. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground. Material: CNC-machined special tool steel for extremely accurate tolerances. Cutting chamfer: fine bevel Head width: 12 mm Cutter length: 11.5 mm Cutting capacity copper wire up to : 0.2 - 1.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #1 Tip, 1 13/16 in L (53YV92)
- ROBERTS Safe Tuk 3-1/2 In. W. x 8 In. L. Nylon Carpet Tucking Tool (10-522-4)
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 14 X 5, Wood, Short Shank (66-142)
- KO-KEN Socket Set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4405M/10)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- QUICKCABLE Cable Cutter, Benchmount (4285-001M)
- KLEIN TOOLS Cable Cutter Coaxial 1-Inch Capacity (63030)
- PALADIN TOOLS Pro-Grip Cutter, Dual Contour Cable Cutt (PA1179)
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- CRESCENT H.K. PORTER 32" Shear Type Hand Operated Cutter (0390FCS)
- Garant Knives, Cutters & Snips