Shop All Cable and Wire Cutters
Garant
Electronics side cutter- small head shape- FW- Overall length: 125mm
Mfr # 726170 125
Zoro # G310591561
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726170 125
- Zoro # G310591561
- UPC # 4045197976468
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Precision machined with slim shape. Cutting edges induction hardened 62 - 64 HRC. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground. Material: CNC-machined special tool steel for extremely accurate tolerances. Cutting chamfer: fine bevel Head width: 10 mm Cutter length: 10 mm Cutting capacity copper wire up to : 0.2 - 1.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L (540)
- MAKITA 9" Dust Extraction Cutting Guard (198509-5)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- WALTER SURFACE TECHNOLOGIES 11/64" 135 Deg. Jobber Length Drill Bit (01A511)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- TWINKLE Malco 9 in. Aluminum Hand Seamer 1 pk (S9R)
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- PROSKIT Cutters, Flat Cable (902-083)
- Garant Knives, Cutters & Snips