Shop All Cable and Wire Cutters
Garant
Electronics side cutter slim design- kW- overall length: 130mm
Mfr # 726682 130
Zoro # G910591510
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726682 130
- Zoro # G910591510
- UPC # 4062406239220
- Country of Origin Italy
- Category Cable and Wire Cutters
Description
Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. Material: Carbon steel C70 Head width: 9.5 mm Cutter length: 8 mm Cutting capacity copper wire up to : 0.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2Dr 8Pc Univ Hex (1398UH)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305735)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- ILC Replacement for Milwaukee 48-11-1840 Battery (48-11-1840)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- CABLE PREP 8" Cable Cutter 25/32" (CC-8002)
- POWERWELD Cable Cutters (PW52)
- BURNDY 18" Cable Cutter, Center Cut (PATCUT245LI)
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- Garant Knives, Cutters & Snips