Shop All Cable and Wire Cutters
Garant
Electronics side cutter- pointed head- kW- Overall length: 125mm
Mfr # 726250 125
Zoro # G310591660
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726250 125
- Zoro # G310591660
- UPC # 4045197976604
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Precision machined with slim shape. Cutting edges induction hardened 62 - 64 HRC. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground. Material: CNC-machined special tool steel for extremely accurate tolerances. Cutting chamfer: without bevel Head width: 10 mm Cutter length: 10 mm Cutting capacity copper wire up to : 0.1 - 1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT G06151 12 x 4.5 in. Wide Float Redwood (186315)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- GARANT Side cutter for plastics- 15° angled- KW- overall length: 130mm (725490 130)
- BETA Cable Cutter, Bi-Material, 170mm (011320137)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- Garant Knives, Cutters & Snips