Shop All Cable and Wire Cutters
Garant
Electronics side cutter- pointed head- hollowed jaws- kW- Overall length: 125mm
Mfr # 726255 125
Zoro # G810591467
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726255 125
- Zoro # G810591467
- UPC # 4045197976611
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
Precision machined with slim shape. Cutting edges induction hardened 62 - 64 HRC. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground. Material: CNC-machined special tool steel for extremely accurate tolerances. Cutting chamfer: without bevel Head width: 10 mm Cutter length: 10 mm Cutting capacity copper wire up to : 0.1 - 1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- PROTO Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (J60514)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- JOHNSON LEVEL Plastic Magnetic Digital Protractor Angle Locator (1886-0000)
- GARANT Side cutter for plastics- 15° angled- KW- overall length: 130mm (725490 130)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- QUICKCABLE 9" Battery Cable Cutter, Shear Cut (4275-396-001)
- GREENLEE PVC Cutter (865)
- Garant Knives, Cutters & Snips