Shop All Cable and Wire Cutters
Garant
Electronics side cutter for ferrous materials- kW- overall length: 135mm
Mfr # 726742 135
Zoro # G810591573
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726742 135
- Zoro # G810591573
- UPC # 4062406395032
- Country of Origin Italy
- Category Cable and Wire Cutters
Description
Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. Material: Carbon steel C70 Head width: 13.5 mm Cutter length: 8 mm Cutting capacity copper wire up to : 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- CURRENT TOOLS Cable Pulling Spiral Conduit Brush for 6" Conduit (08000-600)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- GARANT Side cutter for plastics- 15° angled- KW- overall length: 130mm (725490 130)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- EATON B-LINE Wire Rope Cutter, For Kwik Wire (TM) (BKCC)
- KNIPEX 5" Precision Electronics Side Cutter ESD, Ergonomic Grip (79 62 125 ESD)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- Garant Knives, Cutters & Snips