Shop All Cable and Wire Cutters
Garant
Electronics side cutter for ferrous materials- FW- overall length: 135mm
Mfr # 726722 135
Zoro # G110591549
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726722 135
- Zoro # G110591549
- UPC # 4062406395025
- Country of Origin Italy
- Category Cable and Wire Cutters
Description
Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. Material: Carbon steel C70 Head width: 13.5 mm Cutter length: 8 mm Cutting capacity copper wire up to : 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Stubby Impact Socket (CP55418)
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- KNIPEX Cable Shears, 1000V, Twin Cutting Edge (95 18 200 SBA)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- PROSKIT Cable Cutter, 8 (200-013)
- Garant Knives, Cutters & Snips