Shop All Cable and Wire Cutters
Garant
Electronics side cutter especially for hard wire- kW- overall length: 135mm
Mfr # 726762 135
Zoro # G610591476
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726762 135
- Zoro # G610591476
- UPC # 4062406395049
- Country of Origin Italy
- Category Cable and Wire Cutters
Description
Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. Material: Carbon steel C70 Head width: 13 mm Cutter length: 12 mm Cutting capacity hard wire up to : 0.4 mm Cutting capacity copper wire up to : 1.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver (48-62-4040)
- SUNEX ® 9/16 in. Angled Head Wrench (991404A)
- STEELMAN 1/2-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (13.5 - 19-Inch Length) (96756)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated (95 36 280)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- LINDSTROM Semi-Flush Cut (8160)
- JONARD TOOLS 6" Fiber Optic Cable Stripper, Insulated (JIC-375)
- PROSKIT Cutters, Flat Cable (902-083)
- Garant Cable and Wire Cutters