Shop All Solid Joint Pliers
Garant
Electronics round-nose pliers- Overall length: 135mm
Mfr # 727175 135
Zoro # G810591733
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 727175 135
- Zoro # G810591733
- UPC # 4045197976666
- Country of Origin Germany
- Category Solid Joint Pliers
Description
Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2-component conductive grips- suitable for ESDs. Long rounded jaws with fine tips. Material: Special tool steel- CNC-machined for extremely accurate tolerances. electrostatic characteristic: EGB/ESD Head width: 10 mm Jaw length: 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- J.W. WINCO JW Winco GN717-8-M12-C-NI Indexing Plunger (717-8-M12-C-NI)
- MILWAUKEE TOOL 10mm Flex Head Ratcheting Combination Wrench (45-96-9610)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- SURTEK Snap ring plier set 4 jaw (PFR01)
- CHANNELLOCK PLIER 12""PUMP CHANNEL LK (440)
- STAHLWILLE TOOLS Mechanics flat nose plier L.190 mm head chrome plated handles dip-coated with sure-grip surface (65105190)
- URETHANE SUPPLY CO Bumper Pliers Kit, 6146 (URE6146)
- STAHLWILLE TOOLS VDE combination plier L.200 mm head chrome plated handles dip-coated insulation (65017200)
- Garant Solid Joint Pliers