Shop All Plier Sets
Garant
Electronics pliers set 4 pieces
Mfr # 700161 4
Zoro # G910591657
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 700161 4
- Zoro # G910591657
- UPC # 4062406239213
- Country of Origin Italy
- Category Plier Sets
Description
Precision stamped- both pliers parts are accurately assembled due to carefully machined holes and ground surfaces. The cutter jaws are offset for a slight shearing action. With opening spring for ease of operation. 2-component grips made of conductive plastic. Suitable for ESD work. Material: Made of carbon steel C70- precision stamped and heat-treated with non-reflective phosphate. Supplied with: 1 electronics side cutter No. 726682 slim head - 9.5 mm: Size 130 1 electronics angle cutter No. 726702 normal head - 13.5 mm: size 135 1 electronics flat nose pliers No. 727142: size 145 1 electronics snipe-nose pliers No. 727162: Size 155 Cutting chamfer: without bevel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (WP 850-125)
- CRAFTSMAN Long Nose Pliers, Needle Shape (CMHT81644)
- GARANT Pliers set in Heavy Duty Foam, 5 Pc (954201 5)
- GARANT Pliers Set, Number of Pliers: 4 (700001 4)
- KNIPEX Long Nose Pliers Sets, 2 pc XL Needle-No (00 80 01 US)
- WESTWARD 3 Piece Locking Pliers Set Vinyl Grip Handle (1ECF5)
- HOMEPAGE 1.5 in. Zn Pliers Holder N180-030 - Pack of 6 (HO572730)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- GROOVELOCK GRVLOCK PLIER SET 8""&10"" (2078709)
- Garant Pliers