Shop All Cable and Wire Cutters
Garant
Electronics IC cutter- SFW- overall length: 130mm
Mfr # 726942 130
Zoro # G210591432
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 726942 130
- Zoro # G210591432
- UPC # 4062406395063
- Country of Origin Italy
- Category Cable and Wire Cutters
Description
Professional cutters with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. Cutting chamfer: very fine bevel Head length: 18 mm Head width: 14 mm Cutting capacity copper wire up to : 1.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wrench Rack, 9 Slot, 4-9/10 In. W, Green (1071)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. (32270)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- GARDNER BENDER Appliance Rocker Switch, SPST, 16A, 125VAC (GSW-41)
- GARANT Side cutter for plastics- 15° angled- KW- overall length: 130mm (725490 130)
- WESTWARD Ratcheting Cable Cutter, 12 In, 1/4 In Cap (1YNB3)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- GREENLEE 11" Ratchet Action Cable Cutter, Center Cut (45207)
- GARDNER BENDER Premium Electrician Scissors/Cutters (ES-360)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- Garant Knives, Cutters & Snips