Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 120
Mfr # 556970 120
Zoro # G111499929
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminium Oxide
- Length 50 m
- Grit Designation Medium
- Size 50 mm x 50 m
- Grinding Medium Code A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556970 120
- Zoro # G111499929
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 50 m |
Size | 50 mm x 50 m |
Details
Grit | 120 |
Abrasive Material | Aluminium Oxide |
Item | Sand Paper |
Grit Designation | Medium |
Grinding Medium Code | A |
Description
Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 120. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 12-16 Mesh (PLU121625)
- COBRA CARBIDE Carbide Burr, Double Cut Shape N Included Angle 10° Reg. Lgth, SN-1, 1/4 (11471)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443016)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 80 (556970 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 240 (556965 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280 (556965 280)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40 (556960 40)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P240 Grit (9A-570-240)
- Garant Abrasive Rolls