Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 320
Mfr # 556965 320
Zoro # G711500148
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminium Oxide
- Length 50 m
- Size 40 mm x 50 m
- Grinding Medium Code A
- Grit Designation Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556965 320
- Zoro # G711500148
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 50 m |
Size | 40 mm x 50 m |
Details
Grit | 320 |
Abrasive Material | Aluminium Oxide |
Item | Sand Paper |
Grinding Medium Code | A |
Grit Designation | Very Fine |
Description
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 320. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: very fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58308)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136187)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 240 (556965 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 240 (556960 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 80 (556970 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- CLESCO SS-048072-080A Spiral Coated Abrasive Sanding Sleeve (SS-048072-080A)
- Garant Abrasive Rolls