Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280
Mfr # 556965 280
Zoro # G811500550
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminium oxide
- Length 50 m
- Grinding Medium Code A
- Grit Designation Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556965 280
- Zoro # G811500550
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 50 m |
Details
Grit | 280 |
Abrasive Material | Aluminium oxide |
Item | Sandpaper |
Grinding Medium Code | A |
Grit Designation | Very Fine |
Description
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: very fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1/2" (66253043009)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940148)
- ECONOLINE Nozzle 7/16 In (410209)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 600 (556980 600)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 400 (556087 400)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 240 (556960 240)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- Garant Abrasive Rolls