Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 240
Mfr # 556965 240
Zoro # G811500079
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminium Oxide
- Length 50 m
- Size 40 mm x 50 m
- Grit Designation Fine
- Grinding Medium Code A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556965 240
- Zoro # G811500079
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 50 m |
Size | 40 mm x 50 m |
Details
Grit | 240 |
Abrasive Material | Aluminium Oxide |
Item | Sand Paper |
Grit Designation | Fine |
Grinding Medium Code | A |
Description
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 240. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.035"x3/8" (66243510630)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, Assorted Grits, PK 5 (9005)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- MAKITA Dust Bag, 9903 (122591-2)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280 (556965 280)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 120 (556970 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 240 (556960 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- Garant Abrasive Rolls