Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80
Mfr # 556960 80
Zoro # G409617165
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Weight 2.54 lbs
- Grinding Medium Code A
- Roll Length 50 m
- Grit Designation Coarse
- Integral Tear-off Cutter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556960 80
- Zoro # G409617165
- UPC # 4045197808356
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Roll Length | 50 m |
Roll Width | 25 mm |
Details
Grit | 80 |
Backing Weight | 2.54 lbs |
Item | Abrasive cloth |
Grinding Medium Code | A |
Grit Designation | Coarse |
Integral Tear-off Cutter | Yes |
Grinding Media | Standard Aluminium Oxide |
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high,quality cut,off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: coarse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, VF, TP (66623374823)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 36 Grit (66261136635)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Medium (07D033)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40 (556960 40)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 150 (556960 150)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 240 (556960 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- GARANT Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 400 (556087 400)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- SCOTCH-BRITE Clean and Finish Roll, 18inx30ft F SFN, (7100022716)
- Garant Abrasive Rolls