Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 150
Mfr # 556960 150
Zoro # G309617067
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Weight 2 lbs
- Grinding Media Standard Aluminium Oxide
- Integral Tear-off Cutter Yes
- Grinding Medium Code A
- Roll Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 556960 150
- Zoro # G309617067
- UPC # 4045197808387
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Roll Length | 50 m |
Roll Width | 25 mm |
Details
Grit | 150 |
Backing Weight | 2 lbs |
Item | Abrasive cloth |
Grinding Media | Standard Aluminium Oxide |
Integral Tear-off Cutter | Yes |
Grinding Medium Code | A |
Grit Designation | Medium |
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high,quality cut,off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: medium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- CENTURY DRILL & TOOL Century Drill 77221 Cup Brush Nylon Abrasive 2" Dia. Cup Nylon (77221)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- UNITED ABRASIVES/SAIT SAIT 23804 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23804)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40 (556960 40)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 80 (556970 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280 (556965 280)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136180)
- Garant Abrasive Rolls