Shop All Toolholder Parts
Garant
Easyfix dispenser box holder-6 mm- Type: 2
Mfr # 955580 2
Zoro # G110733949
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 955580 2
- Zoro # G110733949
- UPC # 4062406294939
- Country of Origin Germany
- Category Toolholder Parts
Description
Dispenser box holder suitable for disposable gloves- earplugs- facial tissues- etc. The wire bow can be adjusted in depth- so that boxes are firmly clamped and do not slip. Steel wire can be rearranged within the plastic mounting four different wire positions. Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Box size depth 70 90 mm. Supplied with: All the associated base plates. Height: 128 mm Width: 220 mm Usable depth: 90 mm Steel wire : 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 3/4" (PT06677A)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials (47-720)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- WALTER Screws with head FS2617 (FS2617)
- EPPINGER VDI40, Mazak, VType, Drilling and milling head, straight, offset, ER32A (7.075.255)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- BIG DAISHOWA SEIKI Hydraulic Chuck Tool Holder, BBT40HDC20E75 (BBT40-HDC20E-75)
- EPPINGER BMT55, Drilling and milling head, straight, left handright hand, offset collet chuck, ER25A (7.073.688)
- BIG DAISHOWA SEIKI Hydraulic Chuck Tool Holder, BBT30FHDC1090 (BBT30-FHDC10-90)
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- Garant Machine Tool Parts