Shop All Toolholder Parts
Garant
Easyfix dispenser box holder-6 mm- Type: 1
Mfr # 955580 1
Zoro # G410733946
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 955580 1
- Zoro # G410733946
- UPC # 4062406196202
- Country of Origin Germany
- Category Toolholder Parts
Description
Dispenser box holder suitable for disposable gloves- earplugs- facial tissues- etc. The wire bow can be adjusted in depth- so that boxes are firmly clamped and do not slip. Steel wire can be rearranged within the plastic mounting four different wire positions. Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Box size depth 55 75 mm. Supplied with: All the associated base plates. Height: 128 mm Width: 220 mm Usable depth: 75 mm Steel wire : 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Electrician Tool Kit, 14 Pieces (U68006 HOLEX1)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- DIAL MFG Dial Manufacturing 4514980 3.75 x 0.5 in. Plastic Iron Pulley (4514980)
- WALTER Screw for Indexable Insert, FS2067, Unit of Measure - Metric (FS2067)
- EPPINGER R78691B BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.073.282)
- TUNGALOY Screw, CSPB-2H, PK2 (6851333)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- Garant Machine Tool Parts