Shop All Open End Wrenches
Garant
Double Open-End Wrench, 8X9 mm
Mfr # 610600 8X9
Zoro # G811461035
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm x 9mm
- Overall Length 140 mm
- Material Chrome vanadium steel
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 610600 8X9
- Zoro # G811461035
- Country of Origin India
- Category Open End Wrenches
Dimensions
Size | 8mm x 9mm |
Overall Length | 140 mm |
Details
Item | Wrench |
Material | Chrome vanadium steel |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 8X9 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 140 mm maximum jaw width b1: 20 mm maximum jaw width b2: 22 mm maximum jaw height h: 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (J07527ML)
- MILWAUKEE TOOL OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade (49-25-2221)
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- Garant Open End Wrenches