Shop All Open End Wrenches
Garant
Double Open-End Wrench, 6X7 mm
Mfr # 610600 6X7
Zoro # G911461041
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Size 6mm x 7mm
- Overall Length 120 mm
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 610600 6X7
- Zoro # G911461041
- Country of Origin India
- Category Open End Wrenches
Dimensions
Size | 6mm x 7mm |
Overall Length | 120 mm |
Details
Material | Chrome vanadium steel |
Item | Wrench |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 6X7 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 120 mm maximum jaw width b1: 16 mm maximum jaw width b2: 18 mm maximum jaw height h: 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt3/8 FML SQ Drv10 FML Torx Oal 1.25 S (TX-3410)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- DRILL AMERICA 2-4MT Morse Taper Sleeve (DEWS2-4)
- AMPG Compac Tip, Carbide, 0.12 X .573 (Z6915)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- Garant Wrenches