Shop All Open End Wrenches
Garant
Double Open-End Wrench, 5.5X7 mm
Mfr # 610600 5,5X7
Zoro # G511461113
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 120 mm
- Size 5.5mm x 7mm
- Material Chrome vanadium steel
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 610600 5,5X7
- Zoro # G511461113
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 120 mm |
Size | 5.5mm x 7mm |
Details
Item | Wrench |
Material | Chrome vanadium steel |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 5.5X7 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 120 mm maximum jaw width b1: 15 mm maximum jaw width b2: 17 mm maximum jaw height h: 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Socket 14mm 6 Point 150mm 1/2 Sq. Drive (14145M.150-14)
- OTC Set, Puller Leg (OTC4518-4)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- CHICAGO PNEUMATIC 1" D-Handle Impact Wrench 2500 ft.-lb. (CP5000)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- Garant Wrenches