Shop All Open End Wrenches
Garant
Double Open-End Wrench, 22X24 mm
Mfr # 610600 22X24
Zoro # G411461077
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22mm x 24mm
- Overall Length 250 mm
- Material Chrome vanadium steel
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 610600 22X24
- Zoro # G411461077
- Country of Origin India
- Category Open End Wrenches
Dimensions
Size | 22mm x 24mm |
Overall Length | 250 mm |
Details
Material | Chrome vanadium steel |
Item | Wrench |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 22X24 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 250 mm maximum jaw width b1: 49 mm maximum jaw width b2: 53 mm maximum jaw height h: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Vaughan 15 in. Replacement Handle (63402)
- WERA Ratcheting Wrench, Head Size 18mm (05073278001)
- GREENLEE Cable Pulling Rope, 9/16 In x 600Ft (35284)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1083)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- WRIGHT TOOL Open End Wrench Full Polish - 3/16" x 1/ (1308)
- Garant Open End Wrenches