Shop All Open End Wrenches
Garant
Double Open-End Wrench, 18X19 mm
Mfr # 610600 18X19
Zoro # G911461096
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18mm x 19mm
- Material Chrome vanadium steel
- Overall Length 220 mm
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 610600 18X19
- Zoro # G911461096
- Country of Origin India
- Category Open End Wrenches
Dimensions
Size | 18mm x 19mm |
Overall Length | 220 mm |
Details
Item | Wrench |
Material | Chrome vanadium steel |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 18X19 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 220 mm maximum jaw width b1: 40 mm maximum jaw width b2: 43 mm maximum jaw height h: 7 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- Garant Open End Wrenches