Shop All Open End Wrenches
Garant
Double Open-End Wrench, 17X19 mm
Mfr # 610600 17X19
Zoro # G711461142
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 220 mm
- Material Chrome vanadium steel
- Size 17mm x 19mm
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 610600 17X19
- Zoro # G711461142
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 220 mm |
Size | 17mm x 19mm |
Details
Item | Wrench |
Material | Chrome vanadium steel |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 17X19 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 220 mm maximum jaw width b1: 40 mm maximum jaw width b2: 43 mm maximum jaw height h: 7 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T101BF)
- PROTO 1" Drive, 1 3/4 in Groove dia, 1.96 in Hub dia SAE Socket, 6, 8 Points (JRR10028)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- LYNDEX-NIKKEN Tapping Collet, #2, 5/16in Tap Sz, CLNT (NT10-020(S))
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- TEKTON 24 mm Angle Head Open End Wrench (WAE84024)
- Garant Wrenches