Shop All Open End Wrenches
Garant
Double Open-End Wrench, 16X17 mm
Mfr # 610600 16X17
Zoro # G811461110
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Size 16mm x 17mm
- Overall Length 205 mm
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 610600 16X17
- Zoro # G811461110
- Country of Origin India
- Category Open End Wrenches
Dimensions
Size | 16mm x 17mm |
Overall Length | 205 mm |
Details
Material | Chrome vanadium steel |
Item | Wrench |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 16X17 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 205 mm maximum jaw width b1: 36 mm maximum jaw width b2: 39 mm maximum jaw height h: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Replacement Plastic Paint Cup, 600 Ml, For 19000 Series Paint Spray Gu (TIT19900)
- WRIGHT TOOL Cushion Grip Phillips Screwdriver 4" Bla (9144)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- Garant Open End Wrenches