Shop All Open End Wrenches
Garant
Double Open-End Wrench, 12X13 mm
Mfr # 610600 12X13
Zoro # G811460939
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Size 12mm x 13mm
- Overall Length 170 mm
- Finish Matte Chrome-Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 610600 12X13
- Zoro # G811460939
- Country of Origin India
- Category Open End Wrenches
Dimensions
Size | 12mm x 13mm |
Overall Length | 170 mm |
Details
Material | Chrome vanadium steel |
Item | Wrench |
Finish | Matte Chrome-Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open-End Wrench, 12X13 mm. Version: Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- non-flaking- matte chrome-plated . wrench length L: 170 mm maximum jaw width b1: 29 mm maximum jaw width b2: 31 mm maximum jaw height h: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS DRALL+ set of TORX® screwdrivers 9-pcs. (96469915)
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1074)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- WILLIAMS Open End Wrench, Rounded, 1 7/16 Inch Opening, Offset (JHW1909)
- Garant Wrenches