Shop All Cutting Pliers
Garant
Diagonal Side Cutters with Grips, Chrome-Plated, Overall Length: 160 mm
Mfr # 724840 160
Zoro # G709578456
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Multi-component covering with non-slip Haptoprene surface
- Material Chromium vanadium steel
- Overall Length 160 mm
- Standards DIN ISO 5749
- Gripping Surface chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 724840 160
- Zoro # G709578456
- UPC # 4045197417022
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Overall Length | 160 mm |
Details
Handle Type | Multi-component covering with non-slip Haptoprene surface |
Material | Chromium vanadium steel |
Standards | DIN ISO 5749 |
Gripping Surface | chrome-plated |
Plier Item | Cutting pliers |
Cutting Capacity - Hard Wire | 2 mm |
Cutting Capacity - Soft Wire | 2.8 mm |
Description
Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws chrome-plated- handles with ergonomically optimised multi-component covering- with non-slip Haptoprene surface. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting capacity soft wire up to dia : 2.8 mm Cutting capacity hard wire up to dia : 2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- GARANT Precision Diagonal Side Cutter, Overall Length: 110mm (725390 110)
- PROSKIT Micro, Cutter w/ESD Safe Handle, 5 (200-040)
- AVEN Cutter Oval Head, Flush (10821F)
- GREENLEE 6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-06M)
- JONARD TOOLS 4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (JIC-453)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- KNIPEX Knipex 414-7401250 High Leverage Diag. Cutter Nipper (414-7401250)
- Garant Pliers