Shop All Cutter Parts
Garant
Diagonal Side Cutters with Grips, Chrome-plated, Overall Length : 140 mm
Mfr # 724840 140
Zoro # G111470140
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 140 mm
- Material Chromium vanadium steel
- Handle Type Multi-component covering with non-slip Haptoprene surface
- Finish Chrome-Plated
- Standard DIN ISO 5749
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 724840 140
- Zoro # G111470140
- Country of Origin Viet Nam
- Category Cutter Parts
Dimensions
Overall Length | 140 mm |
Details
Material | Chromium vanadium steel |
Handle Type | Multi-component covering with non-slip Haptoprene surface |
Item | side cutter |
Finish | Chrome-Plated |
Standard | DIN ISO 5749 |
Manufacturing Process | Cutting edges induction hardened (approx. 62 HRC) |
Description
Diagonal Side Cutters with Grips, Chrome-plated, Overall Length : 140 mm. Version: Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws chrome-plated- handles with ergonomically optimized multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting capacity soft wire up to Dia: 2.8 mm Cutting capacity hard wire up to Dia: 1.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- HASSAY SAVAGE CO Keyway Broach, W 3/16 In, Cut L 3-1/8 In (10706)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- RIDGID Knob, Plunger (92802)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- GREENLEE Replacement Blade For Cable Stripper (1903), Steel, 2PK (13544)
- WHEELER-REX Blade, Wheeler Rex (3293)
- VIKAN Repl Hook, Tool Mount, Blue Poly, PK4 (10163)
- WILTON Vise Thrust Shaft (5710811)
- Garant Hand Tool Parts