Shop All Cable and Wire Cutters
Garant
Diagonal side cutter- chrome-plated VDE insulated- overall length: 200mm
Mfr # 723510 200
Zoro # G910591565
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 723510 200
- Zoro # G910591565
- UPC # 4045197501622
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Description
Heavy-duty head- induction hardened cutting edges approx. 64 HRC- laid-on joint with no play. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000V. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting capacity soft wire up to : 4.2 mm Cutting capacity hard wire up to : 3 mm Cutting capacity piano wire up to : 2.5 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.80mm (47317)
- KNIPEX 6 1/4 in Bent Long Nose Plier Plastic Coated Handle (31 21 160)
- ACDELCO 1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A (ARM303-4A-340)
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709LT)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- JONARD TOOLS Cable Cutter, 9" L, Shear Cut Action (JIC-63020)
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- KNIPEX Insulated Cable Shear, Shear Cut, 20 In (95 17 500)
- EREM Hd Power Pak For Precision Cutter (1500BSF)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- Garant Knives, Cutters & Snips