Shop All Cable and Wire Cutters
Garant
Diagonal side cutter- chrome-plated VDE insulated- overall length: 180mm
Mfr # 723510 180
Zoro # G210591531
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 723510 180
- Zoro # G210591531
- UPC # 4045197501615
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Description
Heavy-duty head- induction hardened cutting edges approx. 64 HRC- laid-on joint with no play. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000V. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting capacity soft wire up to : 3.8 mm Cutting capacity hard wire up to : 2.7 mm Cutting capacity piano wire up to : 2.2 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRYMPANY Plas Cutter Tool (05-111)
- MAYHEW STEEL PRODUCTS PRY BAR CURVED DOMINATOR 58C (MY14120)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- ALLTRADE Alltrade 940559 20 in. Universal Lug Wrench (204744)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- GENERAL TOOLS Pvc Pipe Cable Saw (858)
- KLEIN TOOLS Utility Cable Cutter (63035)
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- Garant Cable and Wire Cutters