Shop All Cable and Wire Cutters
Garant
Diagonal side cutter- chrome-plated VDE insulated- overall length: 160mm
Mfr # 725310 160
Zoro # G910591527
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 725310 160
- Zoro # G910591527
- UPC # 4045197501646
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Description
Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5749 Material: Special tool steel- drop-forged- and oil-hardened. Cutting capacity soft wire up to : 4 mm Cutting capacity hard wire up to : 2 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black (19196)
- PACIFIC CORNETTA Screaming, Meanie 110, Alarm Timer (TZ-120)
- ANCOR Heavy-Duty Wire & Cable Cutter (703006)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- KLEIN TOOLS Coax Cable Radial Stripper (VDV110-095)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- KLEIN TOOLS Cable Cutter, Insulated (63050-INS)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- Garant Knives, Cutters & Snips