Shop All Cable and Wire Cutters
Garant
Diagonal side cutter- chrome-plated VDE insulated- overall length: 160mm
Mfr # 723510 160
Zoro # G810591443
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 723510 160
- Zoro # G810591443
- UPC # 4045197501608
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Description
Heavy-duty head- induction hardened cutting edges approx. 64 HRC- laid-on joint with no play. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000V. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting capacity soft wire up to : 3.4 mm Cutting capacity hard wire up to : 2.5 mm Cutting capacity piano wire up to : 2 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-27 HSS Plug Hand Tap (DWTST3/8-27P)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/32 (C89686)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- GARANT Side cutter for plastics- 15° angled- KW- overall length: 130mm (725490 130)
- GARDNER BENDER Coaxial Cable Cutter/Stripper, CATV "F" (SE-398)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- KLEIN TOOLS Cable-Sheath Splitting Knife (1515-S)
- BETA Cable Cutter for Copper Cable, 600mm (011330001)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- Garant Knives, Cutters & Snips