Shop All Cable and Wire Cutters
Garant
Diagonal side cutter- chrome-plated VDE insulated- overall length: 140mm
Mfr # 725310 140
Zoro # G210591524
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 725310 140
- Zoro # G210591524
- UPC # 4045197501639
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Description
Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5749 Material: Special tool steel- drop-forged- and oil-hardened. Cutting capacity soft wire up to : 4 mm Cutting capacity hard wire up to : 1.8 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- KIPP Pull Handles oval with thru hole (K0204.11200105)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- CABLE PREP 8" Cable Cutter 25/32" (CC-8002)
- WESTWARD 10" Cable Cutter, Ratchet, 600 MCM (10D455)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- CHANNELLOCK 9-3/8" Cable Cutter, Shear Cut (911CB)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 18 165 US)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- Garant Cable and Wire Cutters