Shop All Carbide End Mills
Garant
Diabolo Solid Carbide End Mill, TiAlN Coated, 12 mm
Mfr # 203282 12
Zoro # G711460862
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Overall Length 93 mm
- Milling Diameter 12 mm
- Number of Flutes 6
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 203282 12
- Zoro # G711460862
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 93 mm |
Milling Diameter | 12 mm |
Length of Cut | 36 mm |
Shank Dia. | 12 mm |
Chamfer Width | 0.05Ă—D for side milling |
Details
Material | Solid Carbide |
Number of Flutes | 6 |
Finish | TiAlN |
Series | Diabolo |
Helix Angle | 50 deg |
Shank Type | DIN 6535 HA to h6 |
Type | H |
Direction of Infeed | horizontal and oblique |
Shank Tolerance | h6 |
Helix Angle Type | Unequal Spacing |
Correction factor fz | 1.5 |
Machining Strategy | HPC |
Item | End Mill |
Corner Chamfer Angle | 90° |
Color Ring | Red |
Description
Diabolo Solid Carbide End Mill, TiAlN Coated, 12 mm. Version: GARANT Diabolo: Special geometry- coating and carbide- specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. See Data Sheet for more information.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- PERFORMANCE TOOL 1 1/4 In Combination Wrench Wrench 1-1/4, W30240 (W30240)
- KO-KEN Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4760/5)
- GARANT Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 7.7 mm (202004 7,7)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- GARANT Solid Carbide Square End Mill, 4 mm Dia, DLC Coated (202272 4)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- Garant Carbide End Mills