Shop All Cutter Parts
Garant
Crimping Tool, For Conductor Cross-section: .5-6 mm2
Mfr # 729709 6IS
Zoro # G111469977
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 225 mm
- Capacity 0.5 to 6 mm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 729709 6IS
- Zoro # G111469977
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 225 mm |
Details
Capacity | 0.5 to 6 mm2 |
Type | 6IS |
Item | wire crimper |
Description
Crimping Tool, For Conductor Cross-section: .5-6 mm2. Version: Steel body with compound action. Defined crimping force accurately ensured by integral stop function. GARANT: Made of high-tensile special steel. Ergonomically optimized soft anti-slip handles. Optimum crimping due to special profile geometry. overall length: 225 mm for conductor cross-section: 0.5 - 6 mm2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 1-3/8 (35017)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 11/16 in, SAE (SIB22217)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- RIDGID Spring Ring, PK2 (44525)
- GREENLEE Replacement Nylon Tape -50FT No Case (RN536-50)
- ZORO SELECT Blow Mold Case (C4PL98)
- RIDGID Roll Pin for Vise (41035)
- SUPERIOR STEEL Replacement Right Blade for 18-gauge Shear Cutter (Milwaukee 48-44-0170) (SB180M-R)
- Garant Cutter Parts