Shop All Counterbores
Garant
Counterbore Set in a Case, 6 Pieces, Type: DM
Mfr # 156420 DM
Zoro # G409578534
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Standards DIN 373
- Shank Type Parallel shank to h9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 156420 DM
- Zoro # G409578534
- UPC # 4045197087980
- Country of Origin Germany
- Category Counterbores
Details
Counterbore Type | DM |
Material | HSS |
Standards | DIN 373 |
Shank Type | Parallel shank to h9 |
Description
Set of the most commonly used counterbores for screws M3 - M4 - M5 - M6 - M8 - M10. Counterbore 156020 DM = through hole medium quality Content: Counterbore dia xpilot dia : 1x each size 6.5x3.4- 8x4.5- 10x5.5- 11x6.6- 15x9- 18x11 Shank: Parallel shank to h9
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SM 1-3/8" TCT Retractable Pins (49-59-0015)
- PROTO Combo Wrench Set, Short, Metric, 12Pt, 14 PC (J1200MES-14)
- ABANAKI Belt 36 In (BT2S-0036)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Bottoming Tap (DWT60781)
- GARANT Counterbore Set in a Case, 6 Pieces, Type: DF (156420 DF)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- DRILL AMERICA 7/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/16)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- HHIP M4 X 4.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0055)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- Garant Counterbores