Shop All Counterbores
Garant
Counterbore Set in a Case, 6 Pieces, Type: DF
Mfr # 156420 DF
Zoro # G009578484
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Standards DIN 373
- Shank Type Parallel shank to h9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 156420 DF
- Zoro # G009578484
- UPC # 4045197087973
- Country of Origin Germany
- Category Counterbores
Details
Counterbore Type | DF |
Material | HSS |
Standards | DIN 373 |
Shank Type | Parallel shank to h9 |
Description
Set of the most commonly used counterbores for screws M3 - M4 - M5 - M6 - M8 - M10. Counterbore 156020 DF = through hole fine quality Content: Counterbore dia xpilot dia : 1x each size 6.5x3.2- 8x4.3- 10x5.3- 11x6.4- 15x8.4- 18x10.5 Shank: Parallel shank to h9
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1/2x1-1/2 (C61819)
- RIDGID Pipe Wrench, Straight, Cast Iron, 24 in L, 3 in Jaw Capacity (24)
- UNIBOR 2MT Q/R ARBOR C/W OILFEED (M0505)
- GARANT Counterbore Set in a Case, 6 Pieces, Type: DM (156420 DM)
- LINK Ua7-3/8 English Shcs HSS Counterbore (60-L2-299)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- DRILL AMERICA 13/32"x1/4" Pilots for Counterbore (DEWPIL13/32X1/4)
- DRILL AMERICA 9/32"x3/16" Pilots for Counterbore (DEWPIL9/32X3/16)
- SUPER TOOL Reduced Shank Counterbore, 9/16" D (52218)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- Garant Porting Tools & Counterbores